This product requires certification to purchase.

500 ft. 20 ga 3-Conductor Thermostat Wire in Brown

Southwire®

Barostat™ 500 ft. 20 ga 3-Conductor Thermostat Wire in Brown

  • Fast #
  • Part #S552030507
  • Item #3059777
  • Manufacturer Part #47024807
5 out of 5 Customer Rating
Brand image
Southwire®

Barostat™ 500 ft. 20 ga 3-Conductor Thermostat Wire in Brown

  • Fast #
  • Part #S552030507
  • Item #3059777
  • Manufacturer Part #47024807
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 500 Case: 2000 Pallet: 90000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Thermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications from floor to floor and up access shafts without conduit
  • Solid copper conductors with 6 mils of PVC insulation
  • Conductors are covered with a PVC jacket, Brown or White
  • Sunlight resistant jacket
  • Requires Certification
Dimensions & Measurements
Length
500 ft
Characteristics & Features
Cable or Wire Type
Thermostat Wire
Collection
Barostat™
Color Finish Name
Brown
Jacket Material
PVC
Material
Copper
Material Type
Polypropylene, PVC
Number of Conductors
3
Electrical & Operational Information
Temperature Rating
140
Volts
150V
Wire Gauge (AWG)
20 ga
Warranty & Product Information
Type
S552030507
UL Listed
Yes
UPC
029892553036