This product requires certification to purchase.

125 ft. 6 ga 2-Conductor Stranded Copper NM-B Cable in Black

Southwire®

Romex® 125 ft. 6 ga 2-Conductor Stranded Copper NM-B Cable in Black

  • Fast #
  • Part #S28894402
  • Item #21573
  • Manufacturer Part #28894402
3.9 out of 5 Customer Rating
Brand image
Southwire®

Romex® 125 ft. 6 ga 2-Conductor Stranded Copper NM-B Cable in Black

  • Fast #
  • Part #S28894402
  • Item #21573
  • Manufacturer Part #28894402
3.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Case: 125
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Designed for easier pulling
  • Pulls fast, strips easy and is tear resistant
  • Reduced burn-thru
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
329/500 in
Length
125 ft
Characteristics & Features
Cable or Wire Type
NM-B
Collection
Romex®
Color Finish Category
Blacks
Color Finish Name
Black
Jacket Material
PVC
Material
Copper
Material Type
PVC
Number of Conductors
2
Stranded or Solid
Stranded
Electrical & Operational Information
Temperature Range
-13° F to 194° F
Volts
600V
Wire Gauge (AWG)
6 ga
Warranty & Product Information
CSA Certified
No
UL Listed
Yes
UPC
032886166501