This product requires certification to purchase.

8-1/2 x 11 in. Copy Paper Case of 5000)

Sp Richards

8-1/2 x 11 in. Copy Paper Case of 5000)

  • Fast #
  • Part #S103283
  • Item #10121394
  • Manufacturer Part #103283
3.6 out of 5 Customer Rating
Brand image
Sp Richards

8-1/2 x 11 in. Copy Paper Case of 5000)

  • Fast #
  • Part #S103283
  • Item #10121394
  • Manufacturer Part #103283
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Package Quantity
Case of 5000
Size
8-1/2 in x 11 in
Weight
24 lb
Warranty & Product Information
Product Type
Copy Paper
UPC
101991032848