This product requires certification to purchase.

101 CFM Bathroom Exhaust Fan

S&P USA Ventilation

101 CFM Bathroom Exhaust Fan

  • Fast #
  • Part #SKITTD100
  • Item #3180414
  • Manufacturer Part #KIT-TD100
3.8 out of 5 Customer Rating
Brand image
S&P USA Ventilation

101 CFM Bathroom Exhaust Fan

  • Fast #
  • Part #SKITTD100
  • Item #3180414
  • Manufacturer Part #KIT-TD100
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Frequency: 60 Hz
  • Warranty: 7 years
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
101 ft3/min
Depth
5-47/100 in
Duct Size
4 in
Length
9-1/8 in
Width
5-15/16 in
Characteristics & Features
Brand Model Compatibility
TD-Mixvent Series
Installation Type
Inline
Material
Die Cast Aluminum, Plastic, Reinforced Plastic
Material Type
ABS
Electrical & Operational Information
AMP
0.45
RPM
2564
Volts
120V
Watts
23.5 W
Warranty & Product Information
Energy Star Compliant
Yes
UL Listed
Yes
UPC
812482010435