4 in. Aluminum Roof Cap
4 in. Aluminum Roof Cap
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4" Roof CapSoler & Palau (S&P) USA and Canada are the most recent additions to, and are wholly owned subsidiaries of, Soler & Palau Ventilation Group which was founded in 1951. S&P is the World’s leading producer of air movement products with an emphasis on developing and producing leading edge products to HVAC and other associated industries.
- Please note: vent opening is not screened
- 4" Roof Cap
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Galvanized Steel
- Diameter:
- 4 in
- Height:
- 3-1/2 in
- Length:
- 12 in
- Material:
- Steel
- UPC:
- 812482011777
- Vent Duct Shape:
- Round
- Width:
- 12 in