This product requires certification to purchase.

6 in. Motorized Damper - 24V

S&P USA Ventilation

6 in. Motorized Damper - 24V

  • Fast #
  • Part #SMD6
  • Item #7602237
  • Manufacturer Part #MD6
3.4 out of 5 Customer Rating
Brand image
S&P USA Ventilation

6 in. Motorized Damper - 24V

  • Fast #
  • Part #SMD6
  • Item #7602237
  • Manufacturer Part #MD6
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The MDX-ES24VK from S&P allows air to enter dwellings to meet building code and ventilation standards requirements through a motorized damper controlled by a 24V temperature/humidity monitoring control
  • The control can command the central HVAC blower to help distribute fresh air through the existing duct work if necessary
  • The combination of the control and damper will help you meet ASHRAE 62.2 (2010/2013) and IRC (2012/2015) code standard requirements
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Height
9-7/8 in
Size
6 in
Characteristics & Features
Shape
Round
Electrical & Operational Information
AMP
0.3
Volts
24V
Watts
6 W
Warranty & Product Information
UPC
817418019575