This product requires certification to purchase.

8 in. Plastic Wall Vent in Taupe

S&P USA Ventilation

8 in. Plastic Wall Vent in Taupe

  • Fast #
  • Part #SVT8
  • Item #7486072
  • Manufacturer Part #VT8
4.1 out of 5 Customer Rating
Brand image
S&P USA Ventilation

8 in. Plastic Wall Vent in Taupe

  • Fast #
  • Part #SVT8
  • Item #7486072
  • Manufacturer Part #VT8
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1-1/2 in channel for siding
  • Four removable flaps
  • 8 in weatherhood
  • 1/4 in plastic screen
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Height
8 in
Characteristics & Features
Brand Model Compatibility
TR90, TR90G, TR130, TR200, TR300, TRe90, TRe90H, TRe200, TRe300, TRC500, TRCe500, TRC800, TRCe800, TRC800V, TRCe800V, TRC1200, TRCe1200, TRC1600, TRLPe110, TRPLe110H
Color Finish Name
Taupe
Material
Plastic
Warranty & Product Information
UPC
817418019247