This product requires certification to purchase.

Grille 4 in.

S&P USA Ventilation

Grille 4 in.

  • Fast #
  • Part #SPCMK
  • Item #4639043
  • Manufacturer Part #PCMK
5 out of 5 Customer Rating
Brand image
S&P USA Ventilation

Grille 4 in.

  • Fast #
  • Part #SPCMK
  • Item #4639043
  • Manufacturer Part #PCMK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Adjustable high speed run time delay from 3 to 30 minutes
  • Continuous low speed operation (adjustable from 30-100% of high speed) high speed)when motion is not detected
  • Automatic boost to high speed operation when motion is detected
  • Automatically activated green LED indicator light when motion is detected
  • Requires Certification

Documents

Characteristics & Features
Installation Type
Ceiling Mount
Warranty & Product Information
Product Type
Grille
UL Listed
No
UPC
817418014723