This product requires certification to purchase.

PC50 Bathroom Fan 4 in. HVAC Fan Control

S&P USA Ventilation

PC50 Bathroom Fan 4 in. HVAC Fan Control

  • Fast #
  • Part #SPCSC
  • Item #4597470
  • Manufacturer Part #PCSC
3.3 out of 5 Customer Rating
Brand image
S&P USA Ventilation

PC50 Bathroom Fan 4 in. HVAC Fan Control

  • Fast #
  • Part #SPCSC
  • Item #4597470
  • Manufacturer Part #PCSC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Length
8 in
Characteristics & Features
Brand Model Compatibility
PC50
Warranty & Product Information
Product Type
Speed Controller
UL Listed
No
UPC
817418014693