This product requires certification to purchase.

80 to 140 CFM Ceiling or Wall Mount Bathroom Exhaust Fan in White with DC Motor - Fan Only - 0.3-1 Sone - Energy Star Rated

S&P USA Ventilation

Premium Choice XP Series 80 to 140 CFM Ceiling or Wall Mount Bathroom Exhaust Fan in White with DC Motor - Fan Only - 0.3-1 Sone - Energy Star Rated

  • Fast #
  • Part #SPCD110XP
  • Item #9631751
  • Manufacturer Part #PCD110XP
5 out of 5 Customer Rating
Brand image
S&P USA Ventilation

Premium Choice XP Series 80 to 140 CFM Ceiling or Wall Mount Bathroom Exhaust Fan in White with DC Motor - Fan Only - 0.3-1 Sone - Energy Star Rated

  • Fast #
  • Part #SPCD110XP
  • Item #9631751
  • Manufacturer Part #PCD110XP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
80 ft3/min
Included Components
Lights Included
No
Characteristics & Features
Collection
Premium Choice XP Series
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Ceiling Mount, Wall Mount
LED Light
No
Electrical & Operational Information
Sones
0.3-1
Warranty & Product Information
Energy Star Compliant
Yes
UPC
810002293351