This product requires certification to purchase.

7-1/2 x 5-1/4 in. Polypropylene Kettle Brush in White (Case of 12)

Sparta®

7-1/2 x 5-1/4 in. Polypropylene Kettle Brush in White (Case of 12)

  • Fast #
  • Part #C40041EC02
  • Item #9720671
  • Manufacturer Part #40041EC02
5 out of 5 Customer Rating
Brand image
Sparta®

7-1/2 x 5-1/4 in. Polypropylene Kettle Brush in White (Case of 12)

  • Fast #
  • Part #C40041EC02
  • Item #9720671
  • Manufacturer Part #40041EC02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Flared head - ensures all-around thorough cleaning
  • Nonabsorbent - bristles are resistant to oils and moisture
  • Versatile use - compatible with a variety of handle lengths to reach the bottoms of tanks and kettles
  • Crimped polyester bristles - stapled into plastic block for increased durability
  • Foam-injected block - provides additional durability
  • Color-coded program - aligns with (HACCP) practices and promotes an integrated color-coded sanitary maintenance system
  • Requires Certification
Dimensions & Measurements
Length
7-1/2 in
Package Quantity
Case of 12
Size
7-1/2 in x 5-1/4 in x 4-18/25 in
Width
5-1/4 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Commercial, Residential
Product Type
Kettle Brush
UPC
085404010121