This product requires certification to purchase.

32 gal Trash Can Lid in Gray (Case of 4)

Sparta®

Bronco™ 32 gal Trash Can Lid in Gray (Case of 4)

  • Fast #
  • Part #C84103323
  • Item #10132252
  • Manufacturer Part #84103323
4.1 out of 5 Customer Rating
Brand image
Sparta®

Bronco™ 32 gal Trash Can Lid in Gray (Case of 4)

  • Fast #
  • Part #C84103323
  • Item #10132252
  • Manufacturer Part #84103323
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Locking lids snap down and press pull lids stay on and remove with ease
  • Made of extra thick plastic for maximum longevity
  • NSF 2 and NSF 21 certified for storing, separating and color-coding various food products
  • Design prevents water from collecting on lid
  • Color coded program aligns with (HACCP) practices and promotes an integrated color coded sanitary maintenance system
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
32 gal
Diameter
24-12/25 in
Height
2-9/100 in
Length
24-12/25 in
Size
32 gal
Weight
7.65 lb
Width
22-19/20 in
Characteristics & Features
Collection
Bronco™
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
HDPE
Warranty & Product Information
ADA Compliant
No
Origin
Global
Product Type
Container Lid
Type
C84103323
UPC
085404016246