This product requires certification to purchase.

33-3/25 in. 55 gal Plastic Waste Bin in Grey (Case of 2)

Sparta®

Bronco™ 33-3/25 in. 55 gal Plastic Waste Bin in Grey (Case of 2)

  • Fast #
  • Part #C84105523
  • Item #10132254
  • Manufacturer Part #84105523
3.3 out of 5 Customer Rating
Brand image
Sparta®

Bronco™ 33-3/25 in. 55 gal Plastic Waste Bin in Grey (Case of 2)

  • Fast #
  • Part #C84105523
  • Item #10132254
  • Manufacturer Part #84105523
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made of durable plastic and reinforced with drag skids for maximum longevity and allowing the can to be dragged over any surface
  • Stackable design with the elimination of the cans vacuum seal during transport
  • Ergonomic hand holds on the bottom of the can make emptying contents easy and efficient
  • Integrated bag cinches
  • Food safe - NSF 2 and NSF 21 certified for storing, separating and color-coding various food products
  • Color code program - aligns with (HACCP) practices and promotes an integrated color-coded sanitary maintenance system
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
55 gal
Diameter
29-4/5 in
Height
33-3/25 in
Length
26-13/25 in
Package Quantity
Case of 2
Width
26-13/25 in
Characteristics & Features
Collection
Bronco™
Color Finish Name
Grey
Material
Plastic
Material Type
LLDPE
Warranty & Product Information
Product Type
Waste Bin
UPC
085404016581