This product requires certification to purchase.

1 gal Pump Dispenser (Case of 12)

Spartan Chemical

1 gal Pump Dispenser (Case of 12)

  • Fast #
  • Part #SPA9946EA
  • Item #10161587
  • Manufacturer Part #994600
5 out of 5 Customer Rating
Brand image
Spartan Chemical

1 gal Pump Dispenser (Case of 12)

  • Fast #
  • Part #SPA9946EA
  • Item #10161587
  • Manufacturer Part #994600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Pump that can be secured to a round gallon jug
  • Adjustable neck that allows to select between 1/3, 1/2, 2/3, 3/4 oz's of product
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Height
4 in
Length
17 in
Width
2 in
Characteristics & Features
Pump Body Material
Polypropylene
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
Type
SPA9946EA