This product requires certification to purchase.

1 qt Germicidal Bowl Cleanse 23% HCL (Case of 12)

Spartan Chemical

1 qt Germicidal Bowl Cleanse 23% HCL (Case of 12)

  • Fast #
  • Part #S712003
  • Item #5051483
  • Manufacturer Part #712003
5 out of 5 Customer Rating
Brand image
Spartan Chemical

1 qt Germicidal Bowl Cleanse 23% HCL (Case of 12)

  • Fast #
  • Part #S712003
  • Item #5051483
  • Manufacturer Part #712003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 70
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Cleans, disinfects and deodorizes toilet bowls and urinals
  • 23% hydrochloric acid formula quickly removes rust, scale and hard water deposits
  • Powerful detergent system lifts and emulsifies soils leaving the surface clean and disinfected
  • Regular use of Germicidal Bowl Cleanse eliminates heavy build up of dirt and scale in addition to protecting plumbing regular use of Germicidal bowl cleanse eliminates heavy build up of dirt and scale in addition to protecting plumbing
  • Use on vitreous china, toilet bowls and urinals
  • Registered disinfectant: fast acting and effective in eliminating the dangerous bacteria found in toilets and urinals
  • Color: milky white
  • Scent: acidic
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10-1/2 in
Dilution Rate
Ready to Use
Height
10-3/4 in
Length
13-3/4 in
Package Quantity
Case of 12
Size
1 qt
Width
10-1/2 in
Characteristics & Features
Color Finish Name
White
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Grout, Metal, Porcelain, Tile
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
SCAQMD Compliant
Yes
UPC
753727017409