This product requires certification to purchase.

1 qt Oven & Grill Cleaner (Case of 12)

Spartan Chemical

1 qt Oven & Grill Cleaner (Case of 12)

  • Fast #
  • Part #S319403
  • Item #9979362
  • Manufacturer Part #319403
3.2 out of 5 Customer Rating
Brand image
Spartan Chemical

1 qt Oven & Grill Cleaner (Case of 12)

  • Fast #
  • Part #S319403
  • Item #9979362
  • Manufacturer Part #319403
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Removes baked on carbon and grease from ovens, grills, drip pans, hoods and rotisseries
  • Lemon scented
  • Non flammable
  • Works well on hot or cold surfaces
  • Package also includes gloves and 3 trigger sprayers
  • pH 13.6
  • USDA: A8
  • Size: 32 ounces
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 qt
Depth
10-1/2 in
Dilution Rate
Ready to Use
Height
10-3/4 in
Length
13-3/4 in
Package Quantity
12 Per Case
Size
1 qt
Width
10-1/2 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear, Gold
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Ovens, Grill, Hoods, Rotisseries, Fryer, Cutlery
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Chemical
SCAQMD Compliant
Yes
Type
S319403CA
UPC
753727016754