This product requires certification to purchase.

17.5 oz Aerosol Bed Bug & Lice Killer (Case of 12)

Spartan Chemical

17.5 oz Aerosol Bed Bug & Lice Killer (Case of 12)

  • Fast #
  • Part #S690500
  • Item #10052533
  • Manufacturer Part #690500
4.4 out of 5 Customer Rating
Brand image
Spartan Chemical

17.5 oz Aerosol Bed Bug & Lice Killer (Case of 12)

  • Fast #
  • Part #S690500
  • Item #10052533
  • Manufacturer Part #690500
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Control pests for up to 4 weeks
  • Kills lice and their eggs on furniture, mattresses and other non-washable items
  • For bedding and furniture
  • Convenient aerosol packaging for ease of use
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
175 oz
Depth
8-1/2 in
Height
10 in
Length
11-13/100 in
Package Quantity
Carton of 12
Size
20 oz
Weight
17.01 lb
Width
8-1/2 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Indoor Outdoor
Indoor
Material
Aerosol
Warranty & Product Information
Application
Bed Bug, Lice
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Type
S690500
UL Listed
No
UPC
753727265541