This product requires certification to purchase.

20 oz. Stainless Steel Cleaner Polish (12 Per Case)

Spartan Chemical

20 oz. Stainless Steel Cleaner Polish (12 Per Case)

  • Fast #
  • Part #SPA631000
  • Item #7481499
  • Manufacturer Part #631000
3.9 out of 5 Customer Rating
Brand image
Spartan Chemical

20 oz. Stainless Steel Cleaner Polish (12 Per Case)

  • Fast #
  • Part #SPA631000
  • Item #7481499
  • Manufacturer Part #631000
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Foamy, white emulsion formula, specifically for use on stainless steel, chrome, and other non-porous washable surfaces
  • Quickly removes fingerprints, grease, oil, coffee and food spills, ink and even built-up grime, leaving soft, non-greasy protective finish which resists fingerprinting, stains, and watermarks
  • Special silicone resin has been incorporated specifically for its ability to provide a protective coating after air-curing only 1 hour
  • A few turns of the cloth provides a soft, non-greasy protective satin finish that resists fingerprinting, stains and watermarks
  • Repeated use will not cause build-ups, which detract from the natural luster of stainless steel surfaces
  • Scent: Lemon, pH: 8.0-9.0
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
20 oz
Depth
8-1/2 in
Dilution Rate
Ready to Use
Height
10 in
Length
11-13/100 in
Package Quantity
12 Per Case
Size
20 oz
Width
8-1/2 in
Characteristics & Features
Design for the Environment
No
Warranty & Product Information
Application
Stainless Steel
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
SCAQMD Compliant
Yes