This product requires certification to purchase.

32 oz. Spray Bottle with Trigger for TriBase® Multi Purpose Cleaner

Spartan Chemical

32 oz. Spray Bottle with Trigger for TriBase® Multi Purpose Cleaner

  • Fast #
  • Part #S933700
  • Item #7438181
  • Manufacturer Part #933700
5 out of 5 Customer Rating
Brand image
Spartan Chemical

32 oz. Spray Bottle with Trigger for TriBase® Multi Purpose Cleaner

  • Fast #
  • Part #S933700
  • Item #7438181
  • Manufacturer Part #933700
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • For use with TriBase® Ulti Purpose Cleaner
  • Spray bottle with trigger sprayer
  • Capacity: 32 oz
  • Requires Certification

Documents

Dimensions & Measurements
Size
32 oz
Characteristics & Features
Brand Model Compatibility
TriBase® Multi Purpose Cleaner
Color Finish Name
Translucent
Material
Plastic
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Spray Bottle