This product requires certification to purchase.

6.5 oz. Aerosol Chewing Gum Remover (12 Per Case)

Spartan Chemical

6.5 oz. Aerosol Chewing Gum Remover (12 Per Case)

  • Fast #
  • Part #S644500
  • Item #7438629
  • Manufacturer Part #644500
3.6 out of 5 Customer Rating
Brand image
Spartan Chemical

6.5 oz. Aerosol Chewing Gum Remover (12 Per Case)

  • Fast #
  • Part #S644500
  • Item #7438629
  • Manufacturer Part #644500
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Fast freezing action
  • Leaves no residue
  • Removes gum, candle wax, other sticky substances
  • Volume: 12 ounce
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8-1/4 in
Height
8-11/25 in
Length
11-3/50 in
Package Quantity
12 Per Case
Size
65 oz
Width
8-1/4 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Colorless
Design for the Environment
No
Warranty & Product Information
Application
Chewing Gum Remover
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Chewing Gum Remover
UPC
753727017713