This product requires certification to purchase.

1 qt Liquid Air Freshener (12 Per Case)

Spartan Chemical

Airlift® Fresh Scent 1 qt Liquid Air Freshener (12 Per Case)

  • Fast #
  • Part #S302303
  • Item #8130949
  • Manufacturer Part #302303
4.1 out of 5 Customer Rating
Brand image
Spartan Chemical

Airlift® Fresh Scent 1 qt Liquid Air Freshener (12 Per Case)

  • Fast #
  • Part #S302303
  • Item #8130949
  • Manufacturer Part #302303
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Airlift® is a deodorant formulated to control and eliminate unpleasant odors whenever and wherever they occur
  • Designed and inspired to bring outdoor freshness indoors
  • Fast and effective using the power of CWQ, a special quaternary, assists the initial control of offensive odors caused by stale air, mildew, urine, vomit, etc.
  • Versatile formula allows Airlift concentrates to mix well with hot or cold water permitting a wide variety of deodorizing applications and can be also be added to clean rinse water during a for rinsing applications for added freshness
  • Can be used on or around most surfaces not harmed by water
  • Scent: Fresh - Classic powdery and comforting scent that elicits freshness and warmth, same great fragrance as NABC
  • pH: 6.0 - 8.0
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 qt
Depth
10-1/2 in
Dilution Rate
Ready to Use
Height
10-1/2 in
Length
13-3/4 in
Package Quantity
12 Per Case
Size
1 qt
Weight
27.61 lb
Width
10-1/2 in
Characteristics & Features
Collection
Airlift® Fresh Scent
Color Finish Category
Blues
Color Finish Name
Blue
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Industrial, Institutional
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
SCAQMD Compliant
Yes
UPC
753727016884