This product requires certification to purchase.

2 L Clean on the Go® Tropical 13 Fragrance Deodorizer (4 Per Case)

Spartan Chemical

Airlift® Tropical 13 2 L Clean on the Go® Tropical 13 Fragrance Deodorizer (4 Per Case)

  • Fast #
  • Part #S471002
  • Item #7485332
  • Manufacturer Part #471002
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Airlift® Tropical 13 2 L Clean on the Go® Tropical 13 Fragrance Deodorizer (4 Per Case)

  • Fast #
  • Part #S471002
  • Item #7485332
  • Manufacturer Part #471002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Part of the Clean on the GO® chemical management system that helps create a simple and easy to use system, that produces a great clean with high efficiency
  • Airlift® is a deodorant formulated to control and eliminate unpleasant odors whenever and wherever they occur
  • Fast and effective using the power of CWQ, a special quaternary, assists the initial control of offensive odors caused by stale air, mildew, urine, vomit, etc.
  • Versatile formula allows Airlift concentrates to mix well with hot or cold water permitting a wide variety of deodorizing applications and can be also be added to clean rinse water during a for rinsing applications for added freshness
  • Can be used on or around most surfaces not harmed by water
  • Scent: Tropical - Tropical blend of fruits and flowers, laced with refreshing hints of citrus
  • pH: 6.0 - 8.0
  • Volume: 2 Liters
  • Color: Coral Pink
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2 ltr
Depth
7-3/4 in
Dilution Rate
1:64
Height
10-13/100 in
Length
10-22/25 in
Package Quantity
4 Per Case
Size
2 L
Weight
19.41 lb
Width
7-3/4 in
Characteristics & Features
Collection
Airlift® Tropical 13
Color Finish Category
Pinks
Color Finish Name
Pink
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Odor Killing
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
SCAQMD Compliant
Yes
UPC
753727035878