This product requires certification to purchase.

20 oz. Odor Eliminator (12 Per Case)

Spartan Chemical

Airlift® Xcelente® 20 oz. Odor Eliminator (12 Per Case)

  • Fast #
  • Part #S601900
  • Item #7955524
  • Manufacturer Part #601900
4.4 out of 5 Customer Rating
Brand image
Spartan Chemical

Airlift® Xcelente® 20 oz. Odor Eliminator (12 Per Case)

  • Fast #
  • Part #S601900
  • Item #7955524
  • Manufacturer Part #601900
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 80
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Fills the room with a positive fragrance that welcomes guests and residents to your facility
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8-1/2 in
Dilution Rate
Ready to Use
Height
10 in
Length
11-13/100 in
Package Quantity
12 Per Case
Size
20 oz
Weight
16 lb
Width
8-1/2 in
Characteristics & Features
Brand Model Compatibility
Airlift®
Collection
Airlift® Xcelente®
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Warranty & Product Information
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Air Freshner
UPC
753727705351