This product requires certification to purchase.

1 qt Fresh Scent All Purpose Cleaner RTU Handi Spray® (12 Per Case)

Spartan Chemical

ASAP® 1 qt Fresh Scent All Purpose Cleaner RTU Handi Spray® (12 Per Case)

  • Fast #
  • Part #S319003
  • Item #5051608
  • Manufacturer Part #319003
4.2 out of 5 Customer Rating
Brand image
Spartan Chemical

ASAP® 1 qt Fresh Scent All Purpose Cleaner RTU Handi Spray® (12 Per Case)

  • Fast #
  • Part #S319003
  • Item #5051608
  • Manufacturer Part #319003
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 840
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • All-surface/all-purpose cleaner
  • Non butyl
  • Mild and safe for everyday use
  • Use on all washable surfaces
  • Leaves a lingering, clean, fresh fragrance
  • pH 11.3
  • USDA: C1
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10-1/2 in
Dilution Rate
Ready to Use
Height
10-1/2 in
Length
13-3/4 in
Package Quantity
12 Per Case
Size
1 qt
Weight
27.61 lb
Width
10-1/2 in
Characteristics & Features
Collection
ASAP®
Color Finish Name
Blue, Green
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Isopropanol, Industrial, Surface
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
OSHA
No
Product Type
Cleaner, Fresh
SCAQMD Compliant
Yes
UPC
753727016716