This product requires certification to purchase.

2 L 1-Step Non-Acid Disinfectant (4 Per Case)

Spartan Chemical

BNC - 15™ 2 L 1-Step Non-Acid Disinfectant (4 Per Case)

  • Fast #
  • Part #S485602
  • Item #7483873
  • Manufacturer Part #485602
4.7 out of 5 Customer Rating
Brand image
Spartan Chemical

BNC - 15™ 2 L 1-Step Non-Acid Disinfectant (4 Per Case)

  • Fast #
  • Part #S485602
  • Item #7483873
  • Manufacturer Part #485602
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • BNC-15 delivers non-acid disinfectant and cleaning performance in an economical concentrate
  • A proven "one-step" disinfectant, cleaner, sanitizer, fungicide, mildewstat and virucide
  • Effective in water up to 250 ppm hardness in the presence of 5% serum contamination
  • Provides non-food contact sanitization in just 15 seconds
  • Color: Red
  • Dilution: 1ounce/gal
  • pH: 12-13
  • Scent: Floral
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2 ltr
Depth
7-3/4 in
Dilution Rate
1:128
Height
10-13/100 in
Length
10-22/25 in
Package Quantity
4 Per Case
Size
2 L
Width
7-3/4 in
Characteristics & Features
Collection
BNC - 15™
Color Finish Category
Reds
Color Finish Name
Red
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Disinfectant, Cleaning
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Disinfectant
SCAQMD Compliant
Yes
UPC
753727264131