This product requires certification to purchase.

1 gal Bonnet and Traffic Lane Carpet Cleaner (4 Per Case)

Spartan Chemical

Bonnet and Traffic Lane 1 gal Bonnet and Traffic Lane Carpet Cleaner (4 Per Case)

  • Fast #
  • Part #S308504
  • Item #5051587
  • Manufacturer Part #308504
4.8 out of 5 Customer Rating
Brand image
Spartan Chemical

Bonnet and Traffic Lane 1 gal Bonnet and Traffic Lane Carpet Cleaner (4 Per Case)

  • Fast #
  • Part #S308504
  • Item #5051587
  • Manufacturer Part #308504
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 192
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Fast drying emulsion concentrate
  • Quickly gives carpets a just shampooed look! Dilution: 16 42 oz
  • makes gallon
  • pH 8.7
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-1/2 in
Height
12-13/100 in
Length
12-1/2 in
Package Quantity
4 Per Case
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
Bonnet and Traffic Lane
Color Finish Category
Whites
Color Finish Name
White
Design for the Environment
No
Warranty & Product Information
Application
Carpet Cleaner
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Carpet Cleaner
Type
Chlorine
UPC
753727015436