This product requires certification to purchase.

1 gal Carpet Cleaner (Case of 4)

Spartan Chemical

Bonnet and Traffic Lane 1 gal Carpet Cleaner (Case of 4)

  • Fast #
  • Part #S308504GL
  • Item #10159468
  • Manufacturer Part #308504
4.9 out of 5 Customer Rating
Brand image
Spartan Chemical

Bonnet and Traffic Lane 1 gal Carpet Cleaner (Case of 4)

  • Fast #
  • Part #S308504GL
  • Item #10159468
  • Manufacturer Part #308504
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Provides quick penetration and transfer of soil from carpeting to bonnet
  • Non-foaming formula leaves no soapy, sticky or tacky residue
  • Prolongs carpet life
  • Use as part of a complete Contempo® carpet care maintenance program
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 4
Size
1 gal
Characteristics & Features
Collection
Bonnet and Traffic Lane
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Application
Carpet
Green Seal Certified
No
Product Type
Carpet Cleaner
Type
S308504GL