This product requires certification to purchase.

1 qt Floral Scent Quaternary Disinfectant (Case of 12)

Spartan Chemical

CDC-10® 1 qt Floral Scent Quaternary Disinfectant (Case of 12)

  • Fast #
  • Part #S321003
  • Item #5051599
  • Manufacturer Part #321003
4.1 out of 5 Customer Rating
Brand image
Spartan Chemical

CDC-10® 1 qt Floral Scent Quaternary Disinfectant (Case of 12)

  • Fast #
  • Part #S321003
  • Item #5051599
  • Manufacturer Part #321003
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Clinging disinfectant cleaner
  • A combination of powerful surfactants with odor killing quaternary ammonium chlorides
  • pH 11.9
  • USDA: C1
  • Ready to use quart bottle
  • Requires Certification

Documents


Specifications

Application:
Non-porous Surfaces, Industrial
Capacity:
1 qt
Collection:
CDC-10®
Color Finish Category:
Blues
Color Finish Name:
Blue
Cradle to Cradle:
No
Depth:
10-1/2 in
Dilution Rate:
Ready to Use
EPA Safer Choice:
No
EPDs:
No
EcoLogo Certified:
No
Green Guard Gold:
No
Green Seal Certified:
No
Height:
10-3/4 in
Length:
13-3/4 in
Material:
Liquid
Package Quantity:
Case of 12
Product Type:
Disinfectant
SCAQMD Compliant:
Yes
Size:
1 qt
UPC:
753727016792
Width:
10-1/2 in