This product requires certification to purchase.

20 oz. Lemon Scent Furniture Aerosol (12 Per Case)

Spartan Chemical

Citro Shield™ Furniture Polish 20 oz. Lemon Scent Furniture Aerosol (12 Per Case)

  • Fast #
  • Part #S612000
  • Item #7481705
  • Manufacturer Part #612000
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Citro Shield™ Furniture Polish 20 oz. Lemon Scent Furniture Aerosol (12 Per Case)

  • Fast #
  • Part #S612000
  • Item #7481705
  • Manufacturer Part #612000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Lemon oil contained in Citro Shield acts as a restorative agent, replacing the natural oil in wood and restoring the gloss to shellac or varnish finishes
  • Silicones are among the most durable of all water repellent materials
  • Wax ingredient provides hardness and protection
  • Provides a finish that is dry and smooth along with more protection than any ordinary wax furniture polish
  • Reduces the amount of dirt and dust which adheres to a surface so that dusting is easy
  • Color: White
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8-1/2 in
Dilution Rate
Ready to Use
Height
10 in
Length
11-13/100 in
Package Quantity
Case of 12
Size
20 oz
Width
8-1/2 in
Characteristics & Features
Collection
Citro Shield™ Furniture Polish
Color Finish Name
White
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
UPC
753727017652