This product requires certification to purchase.

1 gal Fresh Spring Rain Scent All Purpose Cleaner (4 Per Case)

Spartan Chemical

Clean By Peroxy® 1 gal Fresh Spring Rain Scent All Purpose Cleaner (4 Per Case)

  • Fast #
  • Part #S003504
  • Item #5051640
  • Manufacturer Part #003504
3.8 out of 5 Customer Rating
Brand image
Spartan Chemical

Clean By Peroxy® 1 gal Fresh Spring Rain Scent All Purpose Cleaner (4 Per Case)

  • Fast #
  • Part #S003504
  • Item #5051640
  • Manufacturer Part #003504
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Proprietary surfactant blend combined with hydrogen peroxide
  • All-purpose cleaner is formulated to quickly remove everyday soils, including greasy residues
  • Green Seal™ Certified, Woolsafe Approved
  • Color: Pale Blue
  • Scent: Fresh Spring Rain
  • pH: 2.0 - 3.0
  • Dilution: 1 - 12 oz/gal
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
4 gal
Depth
12-1/2 in
Dilution Rate
1:128 - 6:64
Height
12-13/100 in
Length
12-1/2 in
Package Quantity
Case of 4
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
Clean By Peroxy®
Color Finish Category
Blues
Color Finish Name
Pale Blue
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Windows, Mirror, Floor, Wall, Carpet, Kitchen, Tile
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
Yes
SCAQMD Compliant
Yes
UPC
753727041824