This product requires certification to purchase.

2 L Foamy Bath and Restroom Cleaner (Case of 12)

Spartan Chemical

Clean on the Go® 2 L Foamy Bath and Restroom Cleaner (Case of 12)

  • Fast #
  • Part #S924900
  • Item #7438891
  • Manufacturer Part #924900
4.7 out of 5 Customer Rating
Brand image
Spartan Chemical

Clean on the Go® 2 L Foamy Bath and Restroom Cleaner (Case of 12)

  • Fast #
  • Part #S924900
  • Item #7438891
  • Manufacturer Part #924900
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Light weight, non greasy moisturizer enriched with emollients for everyday use on both hands and body
  • Dermatologist tested
  • Herbal fragrance
  • Rubs in quickly
  • Helps prevent drying and cracking
  • Requires Certification
Dimensions & Measurements
Height
10-1/2 in
Length
13-3/4 in
Package Quantity
Case of 12
Size
32 oz
Width
10 in
Characteristics & Features
Brand Model Compatibility
Clean on the Go® Foamy Bath & Restroom Cleaner
Collection
Clean on the Go®
Color Finish Name
Translucent
Material
Plastic
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Spray Bottle