This product requires certification to purchase.

5 gal Chlorine Bleach 4

Spartan Chemical

Clothesline Fresh® Chlorine Bleach 4 5 gal Chlorine Bleach 4

  • Fast #
  • Part #S700405
  • Item #7480930
  • Manufacturer Part #700405
4.8 out of 5 Customer Rating
Brand image
Spartan Chemical

Clothesline Fresh® Chlorine Bleach 4 5 gal Chlorine Bleach 4

  • Fast #
  • Part #S700405
  • Item #7480930
  • Manufacturer Part #700405
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Formulated with the power of sodium hypochlorite, an inorganic chlorine source, which brightens and whitens fabrics
  • Clothesline Fresh Chlorine Bleach is used to eliminate stains the detergent operation was unable to remove
  • Best when used as a part of a 5 step - Combine with Clothesline Fresh Laundry Detergent, Break, Sour, and Fabric Softener for best results
  • Safe for use in all front and top loading laundry machines
  • This product degrades with age - Use a chlorine test kit and increase dosage, as necessary, to obtain the required level of available chlorine
  • Color: Clear, water white
  • Each Clothesline Fresh Laundry product has been color coded and number coded for easy product identification
  • Volume: 5 gallon pail
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
5 gal
Depth
12-2/5 in
Height
15 in
Length
12-2/5 in
Size
5 gal
Width
12-2/5 in
Characteristics & Features
Collection
Clothesline Fresh® Chlorine Bleach 4
Color Finish Category
Clear
Color Finish Name
Clear Yellow
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Laundry, Fabric
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Type
S700405
UPC
753727049400