This product requires certification to purchase.

55 gal Chlorine Bleach 4

Spartan Chemical

Clothesline Fresh® Chlorine Bleach 4 55 gal Chlorine Bleach 4

  • Fast #
  • Part #S700455
  • Item #7481257
  • Manufacturer Part #700455
4.1 out of 5 Customer Rating
Brand image
Spartan Chemical

Clothesline Fresh® Chlorine Bleach 4 55 gal Chlorine Bleach 4

  • Fast #
  • Part #S700455
  • Item #7481257
  • Manufacturer Part #700455
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Use as a laundry bleach or laundry pre-soak
  • Conveniently, each Clothesline Fresh laundry product has been color coded and number coded for easy product identification
  • Phosphate free, nonylphenol ethoxylate free, EDTA free
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
55 gal
Depth
24 in
Height
35-9/10 in
Length
24 in
Size
55 gal
Width
24 in
Characteristics & Features
Collection
Clothesline Fresh® Chlorine Bleach 4
Color Finish Category
Clear
Color Finish Name
Clear Yellow
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Laundry, Fabric
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Type
S700455
UPC
753727049431