This product requires certification to purchase.

5 gal Softener

Spartan Chemical

Clothesline Fresh® Detergent X 25 5 gal Softener

  • Fast #
  • Part #S702505
  • Item #8144155
  • Manufacturer Part #702505
4.5 out of 5 Customer Rating
Brand image
Spartan Chemical

Clothesline Fresh® Detergent X 25 5 gal Softener

  • Fast #
  • Part #S702505
  • Item #8144155
  • Manufacturer Part #702505
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Conditions fibers to reduce wrinkles
  • Contains anti-static agents which help to prevent static charge build-up
  • Fresh lavender Xcelente® inspired fragrance
  • Phosphate-free and biodegradable
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-2/5 in
Height
15 in
Length
12-2/5 in
Size
5 gal
Width
12-2/5 in
Characteristics & Features
Collection
Clothesline Fresh® Detergent X 25
Color Finish Category
Whites
Color Finish Name
White
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Laundry
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Fabric Softener
SCAQMD Compliant
Yes
UPC
753727706549