This product requires certification to purchase.

5 gal Fabric Softener 6

Spartan Chemical

Clothesline Fresh® Fabric Softener 6 5 gal Fabric Softener 6

  • Fast #
  • Part #S700605
  • Item #7484595
  • Manufacturer Part #700605
3.9 out of 5 Customer Rating
Brand image
Spartan Chemical

Clothesline Fresh® Fabric Softener 6 5 gal Fabric Softener 6

  • Fast #
  • Part #S700605
  • Item #7484595
  • Manufacturer Part #700605
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Clothesline Fresh Fabric Softener is a liquid fabric softener designed to soften and eliminate static cling from laundered fabrics Clothesline Fresh Fabric Softener reduces the rigidity of fabrics which reduces fiber damage and can prolong fabric life as well as aid in the ironing process by reducing wrinkles.
  • Clothesline Fresh Fabric Softener contains antistatic agents which help to prevent static charge buildup allowing washed fabrics to have a smooth, fluffy feel right out of the dryer.
  • Clothesline Fresh Fabric Softener also leaves laundered fabrics smelling clean and fresh.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-2/5 in
Height
15 in
Length
12-2/5 in
Size
5 gal
Width
12-2/5 in
Characteristics & Features
Collection
Clothesline Fresh® Fabric Softener 6
Color Finish Category
Clear
Color Finish Name
Clear
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Laundry
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Fabric Softener
SCAQMD Compliant
Yes
UPC
753727049707