This product requires certification to purchase.

5 gal Laundry Detergent 3

Spartan Chemical

Clothesline Fresh® Laundry Detergent 3 5 gal Laundry Detergent 3

  • Fast #
  • Part #S700305
  • Item #5051577
  • Manufacturer Part #700305
3.7 out of 5 Customer Rating
Brand image
Spartan Chemical

Clothesline Fresh® Laundry Detergent 3 5 gal Laundry Detergent 3

  • Fast #
  • Part #S700305
  • Item #5051577
  • Manufacturer Part #700305
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clothesline fresh laundry detergent is a contemporary approach to laundry
  • Can be used with a complete laundry program or on its own
  • Formulated to contain new advances in chemical surfactants and cleaning technology to provide a deep cleaning formula
  • Enhanced by patented polymeric technology
  • Technology quickly suspends tough oily and particulate soils to prevent them from redepositing back onto the fabric
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-2/5 in
Height
15 in
Length
12-2/5 in
Size
5 gal
Width
12-2/5 in
Characteristics & Features
Collection
Clothesline Fresh® Laundry Detergent 3
Color Finish Name
Blue
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
SCAQMD Compliant
Yes
UPC
753727049905