This product requires certification to purchase.

5 gal Liquid Alkali 16 Concentrated Detergent

Spartan Chemical

Clothesline Fresh® Liquid Alkali 16 5 gal Liquid Alkali 16 Concentrated Detergent

  • Fast #
  • Part #S701605
  • Item #7485008
  • Manufacturer Part #701605
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Clothesline Fresh® Liquid Alkali 16 5 gal Liquid Alkali 16 Concentrated Detergent

  • Fast #
  • Part #S701605
  • Item #7485008
  • Manufacturer Part #701605
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clothesline Fresh® liquid alkali is an extremely concentrated laundry builder that prepares the fabric for the washing process by raising the pH of the wash water
  • Raising the pH of the wash water accelerates the washing process by allowing individual fibers of a fabric to open up and begin releasing entrapped soil particles
  • Clothesline Fresh® liquid alkali is a highly alkaline product that contains biodegradable water softening agents to aid in the washing process as well as boost detergent performance
  • Clothesline Fresh® liquid alkali has anti-redeposition polymers built in to help suspend oil and greasy soils in the wash water
  • Prepares fabric for the washing process by raising the pH of the wash water
  • Designed to be used in tunnel washers, large industrial washers, and food and beverage laundries
  • Contains biodegradable water softening agents
  • Phosphate-free, nonylphenol ethoxylate-free, and EDTA-free
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-2/5 in
Dilution Rate
Ready to Use
Height
15 in
Length
12-2/5 in
Size
5 gal
Width
12-2/5 in
Characteristics & Features
Collection
Clothesline Fresh® Liquid Alkali 16
Color Finish Name
Water White
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
SCAQMD Compliant
Yes
UPC
753727052714