This product requires certification to purchase.

5 gal Laundry Sour 17

Spartan Chemical

Clothesline Fresh® Xtreme Laundry Sour 17 5 gal Laundry Sour 17

  • Fast #
  • Part #S701705
  • Item #7484635
  • Manufacturer Part #701705
4.4 out of 5 Customer Rating
Brand image
Spartan Chemical

Clothesline Fresh® Xtreme Laundry Sour 17 5 gal Laundry Sour 17

  • Fast #
  • Part #S701705
  • Item #7484635
  • Manufacturer Part #701705
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clothesline Fresh Xtreme Laundry Sour is a blend of three types of acids optimized to tackle the highest levels of alkalinity and iron found in the wash bath
  • Concentrated liquid laundry sour designed to neutralize the pH of the finished wash to a comfortable level which will not irritate skin
  • Specifically formulated for use in large laundry facilities
  • pH: less than 1
  • Scent: Mild
  • Color: Clear, Faint Yellow
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-2/5 in
Height
15 in
Length
12-2/5 in
Size
5 gal
Width
12-2/5 in
Characteristics & Features
Collection
Clothesline Fresh® Xtreme Laundry Sour 17
Color Finish Category
Clear
Color Finish Name
Clear, Faint Yellow
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Laundry
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Laundry Sour
SCAQMD Compliant
Yes
UPC
753727052745