This product requires certification to purchase.

1 qt Bathroom Cleaner (Case of 12)

Spartan Chemical

Consume Bio-Bowl® 1 qt Bathroom Cleaner (Case of 12)

  • Fast #
  • Part #S339703
  • Item #5051563
  • Manufacturer Part #339703
4.2 out of 5 Customer Rating
Brand image
Spartan Chemical

Consume Bio-Bowl® 1 qt Bathroom Cleaner (Case of 12)

  • Fast #
  • Part #S339703
  • Item #5051563
  • Manufacturer Part #339703
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 840
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • A natural acid toilet, urinal, and shower room cleaner with organic digesters and bio-based cleaning agents
  • Effectively removes hard water, urine deposits, and related odors
  • Unique blend of digesters and bio-based acid controls foul odors, digesting urine build-up in pipes to keep them free flowing and odor free
  • Ready-to-use product, so there is no mixing necessary
  • Contains a natural, organic acid, the same citric acid found in real lemonsand limes
  • An aqua fresh fragrance with a citrus note, makes it pleasant to use and leaves surrounding areas smelling fresh and clean
  • Product viscosity provides horizontal and vertical clinging action to promote longer contact time and enhanced cleaning ability
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10-1/2 in
Dilution Rate
Ready to Use
Height
10-3/4 in
Length
13-3/4 in
Package Quantity
12 Per Case
Size
1 qt
Width
10-1/2 in
Characteristics & Features
Collection
Consume Bio-Bowl®
Color Finish Name
Blue
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
SCAQMD Compliant
Yes
UPC
753727035472