This product requires certification to purchase.

1 gal Floral Scent Quaternary Disinfectant Concentrate (Case of 4)

Spartan Chemical

Consume Eco-Lyzer® 1 gal Floral Scent Quaternary Disinfectant Concentrate (Case of 4)

  • Fast #
  • Part #S329704
  • Item #5053067
  • Manufacturer Part #329704
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Consume Eco-Lyzer® 1 gal Floral Scent Quaternary Disinfectant Concentrate (Case of 4)

  • Fast #
  • Part #S329704
  • Item #5053067
  • Manufacturer Part #329704
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Destroys pathogenic and odor causing bacteria
  • Leaves behind natural digesters for continuous and extended control of persistent,offensive odors
  • Cleans and disinfects
  • Simplifies training procedures because one product does many tasks for different applications
  • May reduces risk and liability. Neutral pH. One product i.e. less employee confusion /less chance of error
  • Reduces chemical inventory. Replaces two or three products
  • Teal in color with floral scent; dilution: 2 - 6 ounce/gal.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Depth
12-1/2 in
Dilution Rate
1:32 - 3:64
Height
12-19/50 in
Length
12-1/2 in
Package Quantity
Case of 4
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
Consume Eco-Lyzer®
Color Finish Category
Blues
Color Finish Name
Teal
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Disinfectant
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Quaternary-based Disinfectant
SCAQMD Compliant
Yes
UPC
753727033775