This product requires certification to purchase.

1 gal Degreaser (4 Per Case)

Spartan Chemical

Consume Micro-Muscle® 1 gal Degreaser (4 Per Case)

  • Fast #
  • Part #S349704
  • Item #5051538
  • Manufacturer Part #349704
3.4 out of 5 Customer Rating
Brand image
Spartan Chemical

Consume Micro-Muscle® 1 gal Degreaser (4 Per Case)

  • Fast #
  • Part #S349704
  • Item #5051538
  • Manufacturer Part #349704
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 192
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Consume micro-muscle keeps drains and pipes free flowing assists the efficiency of pretreatment systems by providing additional biological augmentation of downstream wastewater
  • Super surfactant blend provides quick penetration and initial removal of everyday petroleum-based soils such as motor oil, hydraulic fluid, lithium grease, lubricant oils, stamping oils, etc
  • Accomplishes the same or better cleaning and degreasing with a lower pH and no solvents of certain traditional degreasers
  • No butyl, no bleach, no ammonia and no harsh detergents to upset the waste stream
  • Dilution: 1:128 ounce/gal
  • PH: 8.5 - 9.5
  • Scent: Mild
  • Color: Light green
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-1/2 in
Height
12-13/100 in
Length
12-1/2 in
Package Quantity
Case of 4
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
Consume Micro-Muscle®
Color Finish Name
Green
Design for the Environment
No
Material
Liquid
Warranty & Product Information
ASTM
ASTM D-56
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Product Type
Mild
UPC
753727035496