This product requires certification to purchase.

20 oz. Carpet Refresher in White (12 Per Case)

Spartan Chemical

Contempo® 20 oz. Carpet Refresher in White (12 Per Case)

  • Fast #
  • Part #S641000
  • Item #7438580
  • Manufacturer Part #641000
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Contempo® 20 oz. Carpet Refresher in White (12 Per Case)

  • Fast #
  • Part #S641000
  • Item #7438580
  • Manufacturer Part #641000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • A white, fragrant, mousse like foam, aerosol carpet refresher
  • It only takes five minutes to freshen carpets
  • No vacuuming needed
  • Spring shower Fresh fragrance
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8-1/2 in
Height
10 in
Length
11-13/100 in
Package Quantity
12 Per Case
Size
20 oz
Width
8-1/2 in
Characteristics & Features
Collection
Contempo®
Color Finish Category
Whites
Color Finish Name
White
Design for the Environment
No
Warranty & Product Information
Application
Carpet
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Carpet Refresher
UPC
753727033911