This product requires certification to purchase.

1 gal Soil Extraction Carpet Cleaner (4 Per Case)

Spartan Chemical

Contempo V® 1 gal Soil Extraction Carpet Cleaner (4 Per Case)

  • Fast #
  • Part #S309204
  • Item #7438070
  • Manufacturer Part #309204
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Contempo V® 1 gal Soil Extraction Carpet Cleaner (4 Per Case)

  • Fast #
  • Part #S309204
  • Item #7438070
  • Manufacturer Part #309204
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Extraction cleaner for stain resistant carpet
  • Dilution: 1 10 oz
  • makes gallon
  • pH 8.3
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-1/2 in
Height
12-13/100 in
Length
12-1/2 in
Package Quantity
4 Per Case
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
Contempo V®
Color Finish Category
Blues
Color Finish Name
Blue
Design for the Environment
No
Warranty & Product Information
Application
Carpet
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Carpet Cleaner
Type
Floral
UPC
753727015047