This product requires certification to purchase.

1 gal Floor Cleaner (Case of 4)

Spartan Chemical

CX3 Bio-Assist® 1 gal Floor Cleaner (Case of 4)

  • Fast #
  • Part #S311004GL
  • Item #10159469
  • Manufacturer Part #311004
5 out of 5 Customer Rating
Brand image
Spartan Chemical

CX3 Bio-Assist® 1 gal Floor Cleaner (Case of 4)

  • Fast #
  • Part #S311004GL
  • Item #10159469
  • Manufacturer Part #311004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Rapidly penetrates and emulsifies grease, oil and ordinary soil facilitating easy removal through the extractor
  • Dries to a crystal and is easily vacuumed away
  • Natural digestors remain in the carpet and provide residual odor control
  • Best when used in a complete Contempo Carpet Care program
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 4
Size
1 gal
Characteristics & Features
Collection
CX3 Bio-Assist®
Color Finish Category
Greens
Color Finish Name
Clear Green
Warranty & Product Information
Application
Carpet
Green Seal Certified
No
Product Type
Carpet Cleaner
Type
S311004GL