This product requires certification to purchase.

1 gal Heavy-Duty Soil Extraction Carpet Cleaner (4 Per Case)

Spartan Chemical

CX3 Bio-Assist® 1 gal Heavy-Duty Soil Extraction Carpet Cleaner (4 Per Case)

  • Fast #
  • Part #S311004
  • Item #8130940
  • Manufacturer Part #311004
4.2 out of 5 Customer Rating
Brand image
Spartan Chemical

CX3 Bio-Assist® 1 gal Heavy-Duty Soil Extraction Carpet Cleaner (4 Per Case)

  • Fast #
  • Part #S311004
  • Item #8130940
  • Manufacturer Part #311004
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Superior detergent system coupled with the digestive power of the Consume bacteria
  • Dilution: 2 oz
  • makes gallon
  • pH 8.0 8.5
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-1/2 in
Height
12-13/100 in
Length
12-1/2 in
Package Quantity
4 Per Case
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
CX3 Bio-Assist®
Color Finish Category
Greens
Color Finish Name
Clear Green
Design for the Environment
No
Warranty & Product Information
Application
Heavy Duty, Carpet, Cleaning
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Carpet Cleaner
Type
S311005
UPC
753727030514