This product requires certification to purchase.

5 gal No-rinse Floor Cleaner

Spartan Chemical

Damp Mop 5 gal No-rinse Floor Cleaner

  • Fast #
  • Part #S301605
  • Item #5051600
  • Manufacturer Part #301605
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Damp Mop 5 gal No-rinse Floor Cleaner

  • Fast #
  • Part #S301605
  • Item #5051600
  • Manufacturer Part #301605
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Floor cleaner concentrate for maintenance of high gloss finishes
  • No rinsing needed
  • Dilution: 26 oz
  • pH 7.5
  • 5 Gallon
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
5 gal
Depth
12-2/5 in
Dilution Rate
1:32 - 3:64
Height
15 in
Length
12-2/5 in
Size
5 gal
Weight
44.53 lb
Width
12-2/5 in
Characteristics & Features
Collection
Damp Mop
Color Finish Name
Yellow
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Floor, Cleaning
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Product Type
Floor Cleaner
UL Listed
No
UPC
753727014286