This product requires certification to purchase.

1 gal Defoamer in White (Case of 4)

Spartan Chemical

Defoamer 1 gal Defoamer in White (Case of 4)

  • Fast #
  • Part #S302404
  • Item #8130941
  • Manufacturer Part #302404
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Defoamer 1 gal Defoamer in White (Case of 4)

  • Fast #
  • Part #S302404
  • Item #8130941
  • Manufacturer Part #302404
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Stable white emulsion formulated to quickly eliminate foam in recovery tanks of hot and cold water soil extractors, automatic shampooing equipment, and floor scrubbers
  • Excessive foam greatly inhibits efficient recovery and continuous equipment use
  • Rapid and total elimination of excessive foam is achieved within seconds of exposure to defoamer
  • Non-corrosive and will not harm equipment
  • Mild scent
  • pH: 9 - 10
  • Color: White
  • Size: 1 gallon
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-1/2 in
Height
12-13/100 in
Length
12-1/2 in
Package Quantity
Case of 4
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
Defoamer
Color Finish Category
Whites
Color Finish Name
White
Design for the Environment
No
Warranty & Product Information
Application
Defoamer
Cradle to Cradle
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Defoaming Agent
UPC
753727015160