This product requires certification to purchase.

1 gal Disinfectant Cleaner in Yellow (Case of 4)

Spartan Chemical

DMQ® 1 gal Disinfectant Cleaner in Yellow (Case of 4)

  • Fast #
  • Part #S106204GL
  • Item #10159463
  • Manufacturer Part #106204
5 out of 5 Customer Rating
Brand image
Spartan Chemical

DMQ® 1 gal Disinfectant Cleaner in Yellow (Case of 4)

  • Fast #
  • Part #S106204GL
  • Item #10159463
  • Manufacturer Part #106204
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Recommended to clean, disinfect, sanitize and deodorize floors, walls, countertops, fiberglass, synthetic marble, stainless steel, glass, vinyl and other hard, non-porous environmental surfaces
  • Great for high speed floor finish programs
  • Kills 99 percent of bacteria in 30 seconds
  • Suitable for the blood borne pathogen standard
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Depth
12-1/2 in
Dilution Rate
1:64
Height
12-19/50 in
Length
12-1/2 in
Package Quantity
Case of 4
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
DMQ®
Color Finish Category
Yellows
Color Finish Name
Yellow
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Disinfectant, Cleaning
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Disinfectant Cleaner
SCAQMD Compliant
Yes