This product requires certification to purchase.

1 gal Floor Cleaner (4 Per Case)

Spartan Chemical

Dust Mop/Dust Cloth Treatment 1 gal Floor Cleaner (4 Per Case)

  • Fast #
  • Part #SPA301304
  • Item #7485166
  • Manufacturer Part #301304
4.4 out of 5 Customer Rating
Brand image
Spartan Chemical

Dust Mop/Dust Cloth Treatment 1 gal Floor Cleaner (4 Per Case)

  • Fast #
  • Part #SPA301304
  • Item #7485166
  • Manufacturer Part #301304
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Ready-to-use formula used to pick up dust, lint and soil
  • Reduces the wear and abrasion of floor finishes from sand and soil prolonging the floor finish life
  • Non-flammable and safe to use on most hard surfaces
  • Pleasant fragrance, making it appealing for the cleaning staff to use
  • Color: Opaque White
  • pH: 8.5 - 9.5
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Depth
12-1/2 in
Dilution Rate
Ready to Use
Height
12-13/100 in
Length
12-1/2 in
Package Quantity
4 Per Case
Size
1 gal
Width
12-1/2 in
Characteristics & Features
Collection
Dust Mop/Dust Cloth Treatment
Color Finish Category
Whites
Color Finish Name
Opaque White
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Industrial, Institutional
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
SCAQMD Compliant
Yes