This product requires certification to purchase.

1 qt Floor Cleaner Ready to Use Spray Bottle (12 Per Case)

Spartan Chemical

Dust Mop/Dust Cloth Treatment 1 qt Floor Cleaner Ready to Use Spray Bottle (12 Per Case)

  • Fast #
  • Part #S321303
  • Item #7485164
  • Manufacturer Part #321303
5 out of 5 Customer Rating
Brand image
Spartan Chemical

Dust Mop/Dust Cloth Treatment 1 qt Floor Cleaner Ready to Use Spray Bottle (12 Per Case)

  • Fast #
  • Part #S321303
  • Item #7485164
  • Manufacturer Part #321303
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Increases the dust collecting and holding capacity of dust cloths and mops without causing mop drag
  • Nonflammable, no oily residue
  • Includes 3 trigger sprayers.
  • pH 8.7
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 qt
Depth
10-1/2 in
Dilution Rate
Ready to Use
Height
10-1/2 in
Length
13-3/4 in
Package Quantity
12 Per Case
Size
1 qt
Width
10-1/2 in
Characteristics & Features
Collection
Dust Mop/Dust Cloth Treatment
Color Finish Category
Whites
Color Finish Name
Opaque White
Design for the Environment
No
Material
Liquid
Warranty & Product Information
Application
Surface, Picture Frames, Wall
Cradle to Cradle
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
SCAQMD Compliant
Yes
UPC
753727016914